Wiegmann
NEMA 1 10.0 in H x 10.0 in W x 4.0 in D Wall Mount Enclosure
Mfr # N1C101004
Zoro # G2314462
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 10 in
- Depth 4 in
- Material Carbon Steel
- NEMA Rating 1
Explore More Products
- WIEGMANN 4 in H x 4 in W x 3 in D External Mounting Plates Mount BN4040403CH
- WIEGMANN 6.06 in H x 4.69 in W x 3.31 in D Wall Mount Enclosure HW-S16012090WW
- WIEGMANN NEMA 1 8.0 in H x 8.0 in W x 8.0 in D Wall Mount Enclosure SC080808NK
- WIEGMANN 4.57 in H x 4.49 in W x 1.97 in D Wall Mount Enclosure HW-S12012055WW
- WIEGMANN NEMA 4X, 6P, 12 5.72 in H x 5.72 in W x 5.97 in D Wall Mount HW-WHJ60604CHSCWW
- WIEGMANN NEMA 4, 12, 13 12.0 in H x 12.0 in W x 6.0 in D Wall Mount Enclosure BN4121206CH
- WIEGMANN 16 in H x 24 in W x 11 in D Grounding Provisions Mount N12 OPER INTERFACE CONSOLET 16X24 304SS WC16C24SS
- WIEGMANN 9 in H x 8 in W x 6 in D External Mounting Plates Mount PBYX4S
- WIEGMANN 48 in H x 36 in W x 16 in D Embossed Mounting Holes Mount RSC364816NKSS
- WIEGMANN NEMA 4X, 6P, 12 19.72 in H x 15.72 in W x 10.33 in D Wall Mount HW-RHJ201610CHQRWW
- WIEGMANN Wall Mount Electrical Enclosure, Screw On, Metallic, 6 in H, 6 in W, 4 in D, NEMA 1, Carbon Steel SC060604
- Wiegmann Electrical Enclosures