This item is Discontinued.

Abb Noninsulated Connector, 1 In., Steel 5244

Noninsulated Connector, 1 In., Steel (Discontinued)

  • Mfr # 5244
  • Zoro # G2315442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5244
Zoro #
G2315442
UPC #
786210052441
Country of Origin
Unknown

Dimensions

Conduit Size
1"
Conduit Trade Size
1 in

Details

Conduit Fitting Material
Steel/Malleable Iron
Color
Gray
Insulated
No
Item
Liquid Tight Conduit Fitting
Color - Conduit Fitting
Gray
Style - Connector
45 Degrees
External Grounding Lug
No
Connector Type
45 Degrees
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Material
Malleable Iron/Steel
Use With - Conduit
Flexible Liquid Tight Metallic Conduit
Standards
Listed CSA LR2884, LR4484, LR9555, UL E23018, Conforms to UL514B,CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)
For Use With
Metallic Flexible Conduit

Description

Liquid Tight Conduit Fitting, Use With - Conduit Flexible Liquid Tight Metallic Conduit, Conduit Trade Size 1 in, Style - Connector 45 Degrees , Insulated No, Conduit Fitting Material Steel/Malleable Iron, Color - Conduit Fitting Gray, External Grounding Lug No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.