Checkers
Warning Whip, HD, 10 Ft, X Flag and Socket
Mfr # FS10XL-O
Zoro # G2315792
$102.00
8% off
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$92.95
Key Features
- Color White Whip, Orange Flag
- Material Fiberglass Whip, Plastic Coated Nylon Mesh Flag
- Includes Hot Plug with 12 in Pigtail, Lamp Socket
- Flag Width 12 in
- Flag Height 11 in
Explore More Products
- CHECKERS Warning Whip, HD, 8 Ft, X Flag and Socket FS8XL-O
- CHECKERS Warning Whip, 10 ft., Includes Flag FS10L-QD-O
- CHECKERS Replacement Flag, 12x12 In, Orange FS9024-O
- CHECKERS Warning Whip, HD, 3 Ft, Includes X Flag FS3X-O
- CHECKERS Quick Disconnect Base Mount Kit FSQDKIT-DUD
- CHECKERS Warning Whip, 8 ft., Includes Flag FS8X-SPQD-O
- CHECKERS Warning Whip, 10 ft., Includes Flag FS10-QD-O
- CHECKERS Warning Whip, 12 ft., Includes Flag FS12-SPQD-O
- CHECKERS Warning Whip, 8 ft. H, Blue Light Bulb FSLEDA8OWBF
- CHECKERS Warning Whip, HD, 8 Ft, Includes Flag FS8-O
- CHECKERS Warning Whip Flag, 11x12 In, Yellow FS9024-Y
- Checkers Flags, Flares, Paddles, and Triangles