- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Air Compressors
- /
- Gas Compressors & Generators
- /
- Compressor/Generator, 13HP, 30Gal, 15.7CFM
Speedaire
Compressor/Generator, 13HP, 30Gal, 15.7CFM
Mfr # AG2-SH13-30G
Zoro # G2315887
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,699.99
Item successfully saved to ''
Key Features
- Engine HP - Air Compressor 13.0 hp
- Rated Watts - Air Compressor, Generator 2300/3500
- Free Air CFM @ 90 PSI - Air Compressor 17.0
- Tank Size - Air Compressor 30 gal
- Tank Style - Air Compressor Horizontal
Customers Also Purchased
- Brand Speedaire
-
MFR #
AG2-SH13-30G
-
Zoro #
G2315887
- UPC # 190735680193
- Country of Origin United States
- Category Gas Compressors & Generators
Dimensions
Tank Size - Air Compressor | 30 gal |
Overall Height | 45 in |
Overall Width | 24.5 in |
Tank Size | 30 gal. |
Overall Length | 40 in |
Outlet Size | 1/4 in |
Air Tank Size | 30 gal |
Details
Item - Air Compressor | Stationary Air Compressor, Generator |
Engine HP - Air Compressor | 13.0 hp |
Rated Watts - Air Compressor, Generator | 2300/3500 |
Free Air CFM @ 90 PSI - Air Compressor | 17.0 |
Tank Style - Air Compressor | Horizontal |
Engine Starter Type - Air Compressor | Recoil |
Fuel Tank Capacity - Air Compressor | 1.7 gal |
Sound Level - Air Compressor | 80.4 dB |
(F)NPT Outlet | 1/4 in |
Item | Stationary Air Compressor/Generator |
Engine Brand - Air Compressor | Honda |
Number of Outlets | 3 |
Max. Pressure | 175 psi |
Engine Brand | Honda |
Number of Stages - Air Compressor | 2 |
Hz | 60 |
Includes | (2) Gauges, Regulator |
Max. Watts @ 120V | 4,000 W |
Low Oil Shut Down | Yes |
Max. Pressure - Air Compressor | 175 psi |
Weight - Air Compressor | 435 lb |
Pump Type - Air Compressor | Piston |
Full Power Switch | On/Off |
Pump RPM | 864 |
Voltage | 120 |
Lubrication Type - Air compressor | Oil Lubricated |
Fuel Tank Capacity | 1.7 gal |
Fuel Type - Engine | Gasoline |
Weight | 435 lb |
Guard Type | Steel |
Free Air CFM @ 90 PSI | 17.0 |
Sound Level dB | 80.4 |
Free Air CFM @ Max. Pressure - Air Compressor | 15.7 |
Tank Type | Horizontal |
Starter Type | Recoil |
Engine Oil Capacity | 37 oz |
ASME Tank | Yes |
Pump Oil Capacity | 24.7 oz |
HP | 13.0 |
Run Time @ 1/2 Load | 5.3 hr |
Watts | 3500 |
RPM | 3,600 RPM |
Sleeves | Cast Iron |
Run Time @ Full Load | 3.8 hr |
Amps @ 120/240V | 33.3/16.7 |
Free Air CFM @ Max. Pressure | 15.7 |
Pump Type | Reciprocating |
Rated Watts | 2300/3500 |
Compressor Oil Capacity | 24.7 oz |
Lubrication Type | Oil Lubricated |
Maximum Operating Pressure | 175 psi |
Mobility | Stationary |
Maximum Speed | 3,600 RPM |
Wattage | 4,000 W |
Frequency | 60 Hz |
Low Oil Shutdown | Yes |
Free Air Flow Rate @ Maximum Pressure | 15.7 cfm |
Outlet Type | NPT |
Sound Level Range | Standard (70 dBA or more) |
Engine Starter Type | Recoil |
Full-Load Run Time | 3.8 hr |
Number of Stages | 2 |
Outlet Gender | Female |
Air Tank Style | Horizontal |
Fuel Type | Gasoline |
Lubrication Required | Yes |
Outlet Connection Type | NPT |
Engine Output Current | 33.3/16.7 A |
Engine Output Power | 13 hp |
Sound Level | 80.4 dB |
Air Compressor Oil Capacity | 24.7 oz |
Max. Speed | 3,600 RPM |
Engine Start Type | Recoil |
Max Speed | 3,600 RPM |
Description
Stationary Air Compressor/Generator, Fuel Type Gasoline, Number of Stages 2, Engine Output Power 13 hp, Engine Brand Honda, Free Air Flow Rate @ Maximum Pressure 15.7 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 30 gal, Air Tank Style Horizontal, Engine Starter Type Recoil, Sound Level 80.4 dB, Pump Type Reciprocating, Wattage 4,000 W, Maximum Speed 3,600 RPM, Engine Output Current 33.3/16.7 A
- Hazardous material
- This item has been restricted from sale in the following states: CA
Replacement Parts
- $1.0518% off
- $31.386% off
- $8.828% off
- $3.7216% off
On page
1 of 1
Explore More Products
- SPEEDAIRE Air Compressor/Generator, 9.1 HP, 175 psi AG2-SKD9-30G
- SPEEDAIRE Compressor/Generator, 13 HP, 17CFM Max AG2-SH08-08G
- SPEEDAIRE Compressor/Generator, Portable AG2-PH13-08G1E
- SPEEDAIRE Compressor/Generator, 6.5 HP, 10.9 Max CFM AG1-PH65-08G
- SPEEDAIRE Air Compressor Combo, 22 HP, 5000W AGW-SH22-20G
- SPEEDAIRE Compressor/Generator, Portable, Recoil AG2-PH13-08G1
- CAMPBELL HAUSFELD VT PO 2HP SVC PUMP w/FLYWHEEL VT4823
- SPEEDAIRE Compressor/Generator, 13HP, 1.7gal, 15.7CFM AG2-SH13-08GE
- SPEEDAIRE Air Compressor/Generator/Welder, 80.8dB AGW-SM14-30G
- CAMPBELL HAUSFELD 3 IN 1 COMPRESSOR/GENERATOR/WELDER - 10 GAL. STATIONARY GAS HONDA GX390 COMPRESSOR, 5000W GR3100
- CAMPBELL HAUSFELD COMBINATION UNIT, 10-GALLON COMPRESSOR AND GENERATOR GR2100
- Speedaire Gas Compressors & Generators