Shop Alternate Products
This Product is Discontinued
Ge
NEMA 2, 3, 3R, 4, 4X, 12, 13 28.94" H x 21.06" W x 10.63" D Wall Mount (Discontinued)
Mfr # AN2820
Zoro # G2316702
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 21.06"
- Height 28.94"
- Depth 10.63"
- Material Fiberglass Reinforced Polyester
- NEMA Rating 2, 3, 3R, 4, 4X, 12, 13