Panduit

GFCI Module Frame, Mini Com, 4 Port, White


$4.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Module Type Decora, Mini Com
  • Color White
  • Number of Ports 4
  • Width 1.5"
  • Standards RoHS Compliant
See all product information