Download CAD Files
Zoro Select
Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK
Mfr # U38210.037.0150
Zoro # G2319746
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 3/8"
- Minimum Thickness 0.065 in
- Maximum Thickness 0.065 in
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK U38210.037.0200
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 1100 PK B38210.037.0150
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 600 PK B38210.037.0200
- ZORO SELECT Fender Washer, Fits Bolt Size 1/8" , Stainless Steel Plain Finish, 50 PK U51530.012.0062
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK Z0466-188
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK U38210.031.0162
- ZORO SELECT Fender Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 1000 PK M10D9021
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 100 PK U38213.018.0100
- ZORO SELECT Fender Washer, Fits Bolt Size M4 , Stainless Steel Plain Finish, 10000 PK M4D9021A2
- HILLMAN Zinc-Plated Steel Various Sizes Fender Washer 6 pk, 5PK 41818
- PRIME-LINE Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK 9081585
- Zoro Select General Washers