Exair
Air Conveyor, Steel Alloy, 2 In., 75 scfm
Mfr # 150200
Zoro # G2320044
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Conveyor Material Steel
- For Hose I.D. 2 in
- Vacuum ID 1 3/4 in
- Vacuum OD 3 1/4 in
- Vacuum Length 4 3/8 in
Explore More Products
- EXAIR Threaded Line Vac, Aluminum, 1-1/4" 140125
- EXAIR Threaded Line Vac- 316 SS, 1" 141100-316
- EXAIR Threaded Line Vac, Aluminum, 3/4" 140075
- EXAIR Air Conveyor, SS, 1 In. Hose, 14.7 scfm 6061
- EXAIR Air Conveyor, Alum, 1 In. Hose, 14.7 scfm 6081
- EXAIR Air Conveyor, Alum, 1-1/2 In. Hose, 33 scfm 6083
- EXAIR Air Conveyor, SS, 1-1/2 In. Hose, 33 scfm 6963
- EXAIR Air Conveyor, Steel Alloy, 1.5 In., 55 scfm 150150
- EXAIR Power Supply, GEN4, 4 Outlet 7961
- EXAIR Air Conveyor, SS, 1-1/4 In. Hose, 25.9 scfm 6062
- EXAIR Sanitary Flange Line Vac, 3" 161300-316
- Exair Air Conveyors