Orion
Coupling, Polypropylene, 2", Schedule 40, 80 psi Max Pressure
Mfr # 2 No hub plain end no hub coupling
Zoro # G2320157
$18.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Schedule 40
- Pipe Size - Pipe Fitting 2"
- Fitting Connection Type No Hub
Explore More Products
- ORION 90 Degree Long Sweep Elbow, Polypropylene, 2", Schedule 40, 80 psi Max Pressure 2 90E LONG SWEEP
- ORION Single Wye, Polypropylene, 2", Schedule 40, 80 psi Max Pressure 4x3 R90T
- ORION 90 Degree Elbow, Polypropylene, 3/4", Schedule 80, 150 psi Max Pressure 3/4 90E
- ORION Coupling, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure 11/2 NO HUB / PLAIN END COUPLING
- ORION 90 Degree Elbow, Polypropylene, 2", Schedule 40, 80 psi Max Pressure 2 90 ELBOW - 1/4 BEND
- ORION Single Wye, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure 4x3 R90T
- ORION Reducing Bushing, Polypropylene, 3" x 2", Schedule 40, 80 psi Max Pressure 3x2 RB
- ORION Cap, Polypropylene, 4", Schedule 40, 80 psi Max Pressure 4 CAP
- ORION Reducing Sanitary Tee, Polypropylene, 2" x 1-1/2", Schedule 40, 80 psi Max Pressure 2x11/2 R90T
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 1", Schedule 80, 300 psi Max Pressure SL100-90
- APOLLO BY TMG 3/4 in. Polypropylene Blue Twister Insert 90-Degree Elbow ABTE34
- Orion Fittings