- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Rgd Plat Castr, Therm Rubbr, 2 in., 75 lb.
Shop Alternate Products
This Product is Discontinued
Zoro Select
Rgd Plat Castr, Therm Rubbr, 2 in., 75 lb. (Discontinued)
Mfr # 1UHL8
Zoro # G2321943
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
- Brand Zoro Select
- MFR #1UHL8
- Zoro #G2321943
- UPC #190735412800
- Country of OriginChina
- Category Plate Casters
Dimensions
Overall Height | 2-5/8" |
Wheel Dia. | 2 in |
Wheel Width | 7/8 in |
Mounting Plate Size | 2 3/4 in x 3 3/4 in |
Mounting Bolt Dia. | 1/4 in |
Caster Plate Size | 1-7/8" x 2-5/8" |
Plate Size | 1-7/8" x 2-5/8" |
Mounting Height | 2 5/8 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Light-Duty |
Caster Sub-Type | Rigid |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Load Rating | 75 lb |
Number of Wheels | 1 |
Wheel/Tread Material | Thermoplastic Rubber |
Wheel Bearing Type | Plain |
Mounting Plate Bolt Hole Pattern | D |
Swivel Lock Type | No Lock Included |
Wheel Core Material | Plastic |
Caster Core Material | Polyolefin |
Outside Bolt Hole Spacing | 15/16 in x 2-1/8 in |
Caster Frame Material | Steel |
Durometer | 75 Shore A |
Plate Caster Bolt Hole Pattern | D |
Frame Finish | Zinc Plated |
Wheel Color | Gray |
Caster Wheel Bearings | Plain |
Frame Material | Steel |
Caster Product Group | Rigid Caster |
Features | Corrosion Resistant |
Item | Standard Plate Caster |
Plate Thickness | 5/64" |
Caster Swivel Lock Type | No Lock Included |
Caster Temp. Range Available | No |
Inside Bolt Hole Spacing | 15/16 in x 2-1/8 in |
Thread Guards | No |
Core Color | Gray |
Caster Plate Thickness | 5/64" |
Caster Plate Hole Pattern | D |
Caster Brake Type | No Brake Included |
Includes Thread Guards | No |
Number of Mounting Holes | 4 |
Load Rating Range | 0 to 299 lb |
Wheel/Tread Hardness Rating | Soft |
Tread Shape | Standard |
Non-Marking | Yes |
Wheel/Tread Hardness | 75 Shore A |
Wheel/Tread Color | Gray |
Description
Rigid, Standard Plate Caster, Load Rating 75 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 7/8 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard