Ntn
Radial Ball Bearing, Open, 40mm Bore Dia
Mfr # 6008C3
Zoro # G2322022
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Bore Dia. 40 mm
- Seal/Shield Type Open
- Cage Material Steel
Explore More Products
- NTN NTN 698ZZ, RadialDeep Groove Ball Bearing 8 Mm Id X 19 Mm Od X 6 Mm W Double Shielded 698ZZ
- NTN Radial Bearing, Double Seal, 60mm Bore 6312LLUC3/L627
- NTN Radial Bearing, Sealed, 1.2500 In. Bore R20LL/2AS
- NTN NTN 6202LLU, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 11 Mm W Double Sealed 6202LLU
- NTN UEL214 211 21116, Ball Insert Brg 26875 In Id X 49213 In Od X 3374 In W Eccenctric Collar UEL214 211 2-11/16
- NTN Radial/Deep Groove Ball Brg - 100 Mm Id X 150 Mm Od X 24 Mm W; Double Shielded 6020ZZ
- NTN Radial/Deep Groove Ball Brg - 10 Mm Id X 30 Mm Od X 12.7 Mm W; Single Sealed 8500/2A
- NTN Disc Bearing, 1.125 In. Sq. Bore DS208TTR5
- NTN RadialDeep Groove Ball Brg 65 Mm Id X 140 Mm Od X 587 Mm W Double Shielded, 63313ZZ 63313ZZ
- SKF 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 17mm ID x 35mm OD x 10mm W; Sealed 6003 RS C3
- SKF Single Row Ball Brgs 63000 2RS
- Ntn Ball Bearings