Thomson
Shaft, 440C SS, 0.625 In D, 60 In
Mfr # QSSS 5/8 L 60
Zoro # G2323237
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 5/8 in
- Length 60 in
- Material 440C Stainless Steel
- For Use With Thomson Linear Ball Bushing Bearings
- Min. Surface Hardness 50 RC
Explore More Products
- THOMSON Shaft, Alloy Steel, 0.500 In D, 9 In QS 1/2 L 9
- THOMSON Shaft, Alloy Steel, 0.750 In D, 24 In QS 3/4 L 24
- THOMSON Shaft, Carbon Steel, 25 mm, 500 mm QS 25 MM 500
- THOMSON Shaft, Carbon Steel, 20 mm, 1500 mm QS 20 MM 1500
- THOMSON Shaft, Carbon Steel, 1.250 In D, 36 In 1-1/4 SOFT CTL X 36
- THOMSON Shaft, Carbon Steel, 20 mm, 500 mm 20MM SOFT CTL X 500MM
- THOMSON Annealed Shaft, Steel, 0.750 In D, 12 In 3/4L SMAE CTL X 12
- THOMSON Annealed Shaft, Steel, 0.250 In D, 10 In 1/4L SMAE CTL X 10
- THOMSON Shaft, 440C SS, 0.625 In D, 18 In QSSS 5/8 L 18
- THOMSON Shaft, Alloy Steel, 1.000 In D, 24 In QS 1 L 24
- THOMSON Shaft, Carbon Steel, 10 mm, 1000 mm 10MM SOFT CTL X 1000M
- Thomson Linear Shafts & Support Rails