Shop Alternate Products
This Product is Discontinued
Zoro Select
Strapping Cutter, Heavy Duty, 2 In (Discontinued)
Mfr # 4DZR2
Zoro # G2326292
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Material SAE 4140 Drop Forged
- Construction Material SAE 4140 Drop Forged
- Tool Length 25-13/64"
- Strap Width 2"
- Handle Type Cushion Grip