Anvil
Malleable Iron 90 Degree Reducing Elbow Class 150
Mfr # 0310010202
Zoro # G2326642
$20.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Reducing Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2" x 1-1/2"
Explore More Products
- ANVIL Cast Iron 22-1/2 Degree Elbow Class 125 0300030103
- ANVIL Malleable Iron 90 Degree Elbow Class 300 0310500202
- ANVIL 2" Malleable Iron 90 Degree Elbow 0310001805
- ANVIL Cross, Forged Steel, 3/4 in, Class 2000 0361036809
- ANVIL Black Forged Steel Tee Class 3000 0362026205
- ANVIL 2" x 1" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 0300154804
- ANVIL Round Cap, Forged Steel, 1/2 in, FNPT 0361290307
- ANVIL Black Forged Steel Cross Class 3000 0362038200
- ANVIL Anvil International 8700129102 .75 x .25 in. Black Hex Bushing 417279
- ANVIL 3" x 3" x 2-1/2" Cast Iron Reducing Tee 0300058005
- LEGEND VALVE 1-1/4" x 10 BLACK OIL TANK LEG 355-321
- Anvil Fittings