Eklind
11 Piece SAE L-Shape Hex Key Set, 69211
Mfr # 69211
Zoro # G2327166
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Material Alloy Steel
- Handle Type L-Shape
- Includes Pouch
Explore More Products
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 11213 11213
- EKLIND 14 Piece Torx? L-Shape Torx? Key Set, 10714 10714
- EKLIND 8 Piece Torx? Fold-Up Torx? Key Set, 25581 25581
- EKLIND 9 Piece SAE Fold-Up Hex Key Set, 25919 25919
- EKLIND Hex Key, 3/16" x 9" Size 61912
- EKLIND 5/32" Long Series Hex-L® Key 15210
- EKLIND 6-Piece SAE Ergo-Fold Hex Key Set 25611
- EKLIND 7-Piece SAE Ball End Fold-Up Hex Key Set 20719
- EKLIND 6 Piece SAE Fold-Up Hex Key Set, 25611 25611
- MIDWEST FASTENER 1/8" Steel Long Arm Hex Wrenches 10PK 67884
- WIHA 10 Piece SAE T-Shape Hex Key Set, 54097 54097
- Eklind Hex Key Sets