Stanley Engineered Fastening
Nosepiece, Steel, 3/8-16, M10
Mfr # PNT600-02-10
Zoro # G2327823
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type flat
- Use With Internal Thread Size 3/8"-16, M10
- Material Steel
- Product Type Nosepiece
- Compatible with Manufacturer Model Number NB08PT-18
Explore More Products
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M5 x 0.8 7751-5
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 8-32 2288-2
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 10-32 2299-3
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 7/16-20 7552-7
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 3/4-10 3724-12
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 1/2-20 7552-8
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 1-3/8-6 3724-22
- STANLEY ENGINEERED FASTENING Mandrel, Hardened Steel, M8 PNT600-01-8
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, M20X2.5 3747-20
- AVK Expandable Tool, M10 x 1.5, Steel AA181-1015
- DORIAN Threading Tool Holder, NSL12-3B, LH 73310158795
- Stanley Engineered Fastening Thread Insert Tools