Shop Alternate Products
This Product is Discontinued
Tough Guy
Flue Scraper, Dia 2 3/4, 1/4 MNPT, Length 8 (Discontinued)
Mfr # 3EDE4
Zoro # G2327866
This Product is Discontinued
Key Features
- Type Single Spiral/Double Stem
- Fill Type Flat Tempered Wire
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 2 3/4 in
- Tube Dia. (In.) 3 in