Shop Alternate Products
This Product is Discontinued
Zoro Select
3.00mm Metric Socket Head Cap Screw, Black 12.9 Alloy Steel (Discontinued)
Mfr # 5ZY70
Zoro # G2328277
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 3.00mm
- Drive Type Hex Socket
- Drive Size 19mm
- Material 12.9 Alloy Steel