Shop Alternate Products
This Product is Discontinued
Zoro Select
Retaining Spacer, #10 Screw Size, Nylon, 1/8 in Overall Lg, 1/2 in Outside Dia (Discontinued)
Mfr # 13SPRT091B
Zoro # G2328541
This Product is Discontinued
Key Features
- System of Measurement Inch
- For Screw Size #10
- Overall Length 1/8 in
- Overall Length Tolerance +/-0.005 in
- Material Nylon