Otc
Ford Vacuum Front Hub Release Tool Set
Mfr # 7932
Zoro # G2328681
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Use On 1998 To Current 4wd Ranger, F-250, And F-350 Models With Vacuum Front Hubs
- Features Here's the Equipment You Need to Safely Remove the Plastic Vacuum Hubs on Ford Pickups
- Screw Size 5/8-18
- Includes Clips
- Function Removes Plastic Vacuum Hubs On Ford Pickups
Explore More Products
- OTC Driver Tool, 3 Handles and 65 Discs 27797
- OTC Universal Hub Puller 7394
- OTC Bearing Splitter, 1/4 in, 15/16 in, 1 Piece 1121
- OTC Bearing Splitter, Max. Spread 12 7/8 In 1128
- OTC Universal Hub Puller, 20 tons Cap. 6574
- OTC Bearing splitter, 1/8 in., 9 in., 6 Pieces 1183
- OTC Front Hub Puller, Screw Size 5/8-18 7901
- OTC Universal Bearing Race Puller 661B
- OTC OTC OTC4581 Stinger Blind Hole Bearing Puller Set OTC4581
- PERFORMANCE TOOL KIT REAR AXLE BEARING PULLER PTW89326
- OTC Bearing Splitter, Max. Spread 13 3/8 In 1127
- Otc Pullers and Separators