Delhi
Blower, Inline Duct
Mfr # 7H710
Zoro # G2329284
Free Shipping & Returns
$727.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 8 1/16 in
- Type With Drive Package
- Voltage 115/230
- Motor HP 1/6 hp
- CFM @ 0.250-In. SP 575 cfm
Customers Also Purchased
- Brand Delhi
-
MFR #
7H710
-
Zoro #
G2329284
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 8 1/16 in |
Dimension G (In.) | 5/8 in |
Filter Width (In.) | 16 5/8 in |
Dimension L (In.) | 15 7/8 in |
Dimension H (In.) | 1 1/4 in |
Shaft Dia. (In.) | 3/4 in |
Width (In.) | 18 in |
Discharge Height (In.) | 8 1/4 in |
Dimension E (In.) | 3/16 in |
Dimension F (In.) | 14 1/2 in |
Dimension D (In.) | 8 1/4 in |
Dimension C (In.) | 23 in |
Filter Height (In.) | 14 1/8 in |
Dimension B (In.) | 15 3/8 in |
Discharge Width (In.) | 9 3/16 in |
Dimension J (In.) | 1 1/4 in |
Height (In.) | 15 3/8 in |
Dimension M (In.) | 3/8 in |
Max. Depth (In.) | 23 in |
Dimension K (In.) | 7/8 in |
Dimension A (In.) | 18 in |
Overall Height | 15 1/4 in |
Filter Height | 14 1/8 in |
Shaft Diameter | 3/4 in |
Inlet Dimensions H x W | 13 3/8 in x 15 7/8 in |
Inlet Duct Connection Height | 13 3/8 in |
Inlet Duct Connection Width | 15 7/8 in |
Outlet Duct Connection Height | 8 1/4 in |
Outlet Dimensions H x W | 8 1/4 in x 9 1/8 in |
Inlet H x W | 13 3/8 in x 15 7/8 in |
Wheel Diameter | 8 in |
Outlet Duct Connection Width | 9 1/8 in |
Overall Width | 18 in |
Overall Depth | 23 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Dimensions | 8 in Dia. |
Filter Width | 16 5/8 in |
Details
Item | Blower |
Type | With Drive Package |
Voltage | 115/230 |
Motor HP | 1/6 hp |
CFM @ 0.250-In. SP | 575 cfm |
Assembled/Unassembled | Unassembled |
Motor Enclosure | Open Dripproof |
Housing Material | Steel |
Mounting Position | All With Shaft Horizontal |
Wheel Type | Forward-Curved |
Max. Ambient Temp. (F) | 140 Degrees F |
Max. Inlet Temp. (Deg. F) | 140 Degrees F |
Hz | 60 Hz |
Housing Finish | Green Baked Enamel |
Motor Type | Split Phase |
Filter Factor | 0.03 |
Filter Rack Stock No. | 3F537 |
Sones @ 0.250-In. SP @ 5 Ft. | 5.1 |
Motor RPM | 1,725 RPM |
Phase | 1 |
Blower RPM | 807 |
Bearing Type | Ball |
Full Load Amps | 3.6/1.8 |
Sones @ 0.125-In. SP @ 5 Ft. | 6 |
Wheel Material | Steel |
CFM @ 0.125-In. SP | 700 cfm |
Application | Cooling, Use Indoors with Clean-Air Heating, Ventilating Systems |
Current | 3.6/1.8 A |
Includes Motor | Yes |
Maximum Inlet Air Temperature | 140 Degrees F |
Assembly | Unassembled |
Nameplate Voltage | 115/230V AC |
Airflow @ 0.125 in SP | 700 cfm |
Mounting Orientation | Horizontal |
Maximum Ambient Temperature | 140 Degrees F |
Wheel & Housing Material | Steel Wheel / Steel Housing |
Airflow @ 0.250 in SP | 575 cfm |
For Location | Indoor |
Maximum Fan Speed | 807 RPM |
Motor Horsepower | 1/6 hp |
Airflow @ 0.250 in SP Range | 0 to 1499 cfm |
Includes Drive Package | Yes |
Housing Material Finish | Baked Enamel |
Sound Level | 5.1 sones @ 0.250 in SP and 5 ft, 6 sones @ 0.125 in SP and 5 ft |
Features | 1/2 in Internal Fiberglass Insulation Helps Isolate Noise and Overcome Condensation on Cabinet When Used in Cooling Applications, Access Panel Allows Installation and Servicing from Either Side |
For Air Type | Clean |
Motor Speed | 1,725 RPM |
Compatible Filter Part Number | 3F537 |
Housing Color | Green |
Frequency | 60 Hz |
Number of Inlets | 2 |
Motor Enclosure Design | Open Dripproof (ODP) |
Sound Level (dB) | 5.1 sones @ 0.250 in SP and 5 ft, 6 sones @ 0.125 in SP and 5 ft |
Description
Blower, Wheel Type Forward-Curved, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 8 in, Airflow @ 0.125 in SP 700 cfm, Airflow @ 0.250 in SP 575 cfm, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Sound Level 5.1 sones @ 0.250 in SP and 5 ft, 6 sones @ 0.125 in SP and 5 ft, Wheel Material Steel, Housing Material Steel, Number of Inlets 2, Nameplate Voltage 115/230V AC, Phase 1
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DELHI Blower, Inline Duct 7H712
- DELHI Blower, Inline Duct 7H715
- DELHI Blower, BD, Less Motor, 11-9/16 Wheel 9005441
- DELHI Blower, BD, Less Motor, 8-1/16 Wheel 9005401
- DELHI Rack, Filter F207A
- DELHI Blower, BD, Less Motor, 11-1/8 Wheel 9005437
- DELHI Blower, Inline Duct 7H723
- DELHI Blower, Inline Duct 7H727
- DELHI Blower, Inline Duct 7H748
- DAYTON Inlet Guard, Includes Mtg Hardware 2RXN6
- DAYTON Blower, 10 1/4 In 7J577
- Delhi Belt Drive Blowers