Zoro Select
1/4" FNPT 304 SS Union
Mfr # 400U111N014
Zoro # G2329713
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Union
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
Explore More Products
- ZORO SELECT 1/2" FNPT 316/316L SS 90 Degree Elbow 1000300118
- ZORO SELECT Straight Adapter, Steel, 1/2 in, BSPT x NPT ZUSA-PF-7997
- ZORO SELECT 2" Welded SS Socket Weld Flange FLS41RFSW200
- ZORO SELECT 1-1/2" MNPT SS Hex Head Plug 4307001614
- ZORO SELECT Straight Adapter, Steel, 3/8 ", NPT x BSPP ZUSA-PF-8000
- ZORO SELECT 3" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing 600B113N030010
- ZORO SELECT 1-1/4" Socket Weld SS 90 Degree Elbow 4307004366
- ZORO SELECT Reduce Coupling, 1"x1/2", 150,316, Thrd 4381036330
- ZORO SELECT Nipple, Schedule 40, 1-3/8" ID, 316 SS, 2" L ZUSA-PF-15374
- ZORO SELECT 1-1/4" Butt Weld 316L SS Long Radius 45 Degree Elbow Sch 40 4381020430
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Hex Socket Plug - 3/4" MNPT ZUSA-PF-324
- Zoro Select Fittings