Shop Alternate Products
This Product is Discontinued
Zoro Select
Jack Chain, Single, Brass, Sz 10, 34Lb, 100Ft (Discontinued)
Mfr # 2ZDG6
Zoro # G2329765
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Lifting No
- Trade Size 10 in
- Chain Link Style Jack
- Working Load Limit 34 lb
- Welding Type Weldless