Westward
1/4 in Drive Impact Socket 8 mm Size 6 pt Standard Depth, Black Oxide
Mfr # 4LYD6
Zoro # G2330352
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 31/32 in
Explore More Products
- WESTWARD 3/8 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide 4LYV3
- WESTWARD 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide 4LXG5
- WESTWARD 1/2 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide 4LXT9
- WESTWARD 1/2 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide 4LXH3
- WESTWARD 3/4 in Drive Impact Socket 1 1/4 in Size 6 pt Deep Depth, Black Oxide 21WN10
- WESTWARD 3/4 in Drive Impact Socket 30 mm Size 6 pt Deep Depth, Black Oxide 21WN19
- WESTWARD 3/4 in Drive Impact Socket Hex 1 1/2 in x Square 13/16 in, 6 Standard, Black Oxide 20HX05
- WESTWARD 3/8 in Drive Impact Socket 7 mm Size 6 pt Standard Depth, Black Oxide 4LYT3
- WESTWARD 1/4 in Drive Impact Socket 12 mm Size 6 pt Standard Depth, Black Oxide 4LYC5
- URREA 1/2" Drive 6-Point Deep Impact Socket 5/8" 7320H
- GEARWRENCH 3/8" Drive Impact Socket 6 Manganese Phosphate 84340N
- Westward Sockets & Ratchets