Boston Gear
Speed Reducer, C-Face, 140TC/180C, 22:1
Mfr # F842B-22K-B7-M1
Zoro # G2330973
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 22:1
- Input RPM 1750 rpm
- Bore Dia. 1"
- Nominal Output RPM 79 RPM
- Overall Length 10.72"
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 25:1 F726-25-B7-G
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 F713-50-B5-G
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 F715-40-B5-G
- BOSTON GEAR Speed Reducer, Indirect Drive, 5:1 718-5-G
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 F724-60-B5-G
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 SSF718-20K-B5-GS1
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25.1 Ratio, HF72 HF721-25KZT-B5-H3-P30MM
- BOSTON GEAR Speed Reducer, Indirect Drive, 15:1 724-15-G
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40.1 Ratio, HF72 HF721-40KZT-B5-H3-P12
- DODGE 35Q20R18 Tigear-2 Reducer, w/Quill Input, Shaft Position Right 26RISERWP
- DAYTON Speed Reducer, C-Face, 56C, 40:1 6Z129
- Boston Gear Speed Reducers