Zoro Select
Red Brass Locknut, FNPT, 1/2" Pipe Size
Mfr # 1VFN9
Zoro # G2331427
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Locknut
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Explore More Products
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1/8" Pipe Size 6AYR8
- ZORO SELECT Hex Bushing, Red Brass, 1/2 x 1/4 in, NPT ZUSA-PF-10612
- ZORO SELECT Low Lead Brass Street Elbow, 3/8" Pipe Size 706118-06
- ZORO SELECT Hex Bushing, Brass, 3/4 x 3/8 in, NPT ZUSA-PF-10616
- ZORO SELECT Brass Union, FNPT, 1/2" Pipe Size 706104-08
- ZORO SELECT Locknut, Brass, 1 in, Female NPSL, Class 125 ZUSA-PF-10337
- ZORO SELECT Hollow Square Head Plug, Brass, 3/8 in ZUSA-PF-10598
- ZORO SELECT Reducing Coupling, Brass, 3/4 x 1/2 in ZUSA-PF-10321
- ZORO SELECT Branch Tee, Brass, 3 x 1 1/2 x 3 in, FNPT ZUSA-PF-10492
- ZORO SELECT Hex Bushing, Brass, 1/2 x 3/8 in, NPT ZUSA-PF-10613
- JONES STEPHENS 5/8 in. Brass Compression Nut C74018
- Zoro Select Brass Pipe Fittings