Sugatsune
Pull Handle, Polished, Unthr. Through Holes
Mfr # US-160/M
Zoro # G2332425
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 304 Stainless steel
- Mounting Type Unthreaded Through Holes
- Projection 1 15/32 in
- Grip Length 3 15/32 in
Explore More Products
- SUGATSUNE Folding Pull Handle, SS, Polished, Threaded Studs HK-80
- SUGATSUNE Folding Pull Handle, SS, Polished, Threaded Studs HK-100
- SUGATSUNE Pull Handle, Satin, 3-1/2 In. H, Satin, Threaded Holes SWP-635/S
- SUGATSUNE Pull Handle, 2-27/32 In. H, Unthr. Through Holes FT-80
- SUGATSUNE Pull Handle, Satin, Unthr. Through Holes US-160/S
- SUGATSUNE Pull Handle, Satin, Satin, Threaded Holes SWF-650
- SUGATSUNE Pull Handle, 3 In. H, Polished, Threaded Holes KS-430/M
- SUGATSUNE Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes HH-FB-1/S
- SUGATSUNE Pull Handle, Polished, 4-59/64 In. H, Polished, Threaded Holes ECH-125/M
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull 635-160SBZ-10
- AMEROCK Amerock BP55277BBR Blackrock 128mm Pull - Black Bronze BP55277BBR
- Sugatsune Cabinet Handles & Pulls