Eaton Bussmann
Fuse, Time Delay, 2-1/2A, FRS-R Series, 600V AC, 300V DC, 5" L x 13/16" dia
Mfr # FRS-R-2-1/2
Zoro # G2332915
$24.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK5
- Series FRS-R
- Speed Time-Delay
- Amps 2.50A
- AC Voltage Rating 600V AC
Explore More Products
- EATON BUSSMANN Time Delay, 600V AC, 300V DC LPJ-250SPI
- EATON BUSSMANN Fuse, Time Delay, 6A, MDA Series, 250V AC, Not Rated, 1-1/4" L x 1/4" dia MDA-6-R
- EATON BUSSMANN Fuse, Time Delay, 70A, FRS-R Series, 600V AC, 300V DC, 7 7/8 in L x 1 1/8 in dia FRS-R-70
- EATON BUSSMANN Fuse, Time Delay, 5-6/10A, FRN-R Series, 250V AC, 125V DC, 2" L x 9/16" dia FRN-R-5-6/10
- EATON BUSSMANN Fuse, Time Delay, 12A, MDL Series, 32V AC, Not Rated, 1-1/4" L x 1/4" dia MDL-12-R
- EATON BUSSMANN Fuse, Time Delay, 17-1/2A, LPJ-I Series, 600V AC, 300V DC, 2-1/4" L x 13/16" dia LPJ-17-1/2SPI
- EATON BUSSMANN Fuses With Leads - Through Hole 250V 2A Ss-5H Radial Td Fuse SS-5H-2A-BK
- EATON BUSSMANN Fuse, Fast Acting, 6/10A, KTK Series, 600V AC, Not Rated, 1-1/2" L x 13/32" dia KTK-6/10
- EATON BUSSMANN Time Delay, 600V AC, 300V DC LPS-RK-90SPI
- MERSEN Fuse, Time Delay, 35A, AJT Series, 600V AC, 500V DC, 2-3/8" L x 1-1/16" dia AJT35
- JANDORF Gls Fuse T/D Gmc 5A Cd2 60696
- Eaton Bussmann Fuses