Shop Alternate Products
This Product is Discontinued
Current
Halogen Spotlight, MR16, 50W (Discontinued)
Mfr # 50MR16/Q/10/TL
Zoro # G2333317
This Product is Discontinued
Key Features
- Max Overall Bulb Length 2"
- Max. Overall Bulb Length 2"
- Bulb Type Reflector
- Voltage 12
- Bulb Finish Clear