Continental
Coupler with Locking Arms, 1 x 1In, 250psi
Mfr # C100AL
Zoro # G2333326
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type C
- Connection Type Hose Shank
- Coupler Size 1"
Explore More Products
- CONTINENTAL Coupler with Locking Arms, 3 x 3In, 250psi B300AL
- CONTINENTAL Coupler with Locking Arms, 4 x 4In, 250psi B400AL
- CONTINENTAL Coupler with Locking Arms, 1 x 1In, 250psi D100AL
- CONTINENTAL Coupler with Locking Arms, 3 x 3In, 250psi C300AL
- CONTINENTAL Coupler with Locking Arms, 1 x 1In, 250psi B100AL
- CONTINENTAL Coupler with Locking Arms, 1-1/2In, 250psi D150AL
- USA INDUSTRIALS Cam and Groove Coupling, 2-1/2", 304 SS BULK-CGF-304
- DIXON Cam and Groove, Iron Coupler x FNPT, 2" 200-D-MI
- DIXON Reducing Coupler/Adapter, 4 x 3 In, 100psi 4030-DA-AL
- ZORO SELECT Cam and Groove Adapter, 6", Aluminum PLE40
- DIXON Cam and Groove, Dust Plug 2", AL 200-DP-AL
- Continental Camlock Fittings