Shop Alternate Products
This Product is Discontinued
Carmex
Thread mill, MTSH0250C5932UN (Discontinued)
Mfr # MTSH 0250 C59 32 UN
Zoro # G2333913
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Solid Carbide
- Overall Length 2-1/2 in
- Thread Type UN
- Shank Dia. 0.250 in
- Thread Size 10