Shop Alternate Products
This Product is Discontinued
Neoperl
Swivel Sprays, 15/16 And 55/64-27 In (Discontinued)
Mfr # 5504105
Zoro # G2334412
This Product is Discontinued
Key Features
- Thread Size Type Male
- Thread Size 15/16"-27, 55/64"-27
- Flow Rate 1.50 gpm
- Flow Outlet Type Spray
- Finish Chrome