Shop Alternate Products
This Product is Discontinued
Driv-Lok
Spring Pin, Slot, 2x5/32 L, Pk100 (Discontinued)
Mfr # SLTP1562000BT
Zoro # G2334631
This Product is Discontinued
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Zinc Plated