Dayton
Pillow Block, 1.250 In Bore, 3.625 In L
Mfr # 2CNN4
Zoro # G2334753
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.25 in
- Material Stainless Steel/Polymer Cage
- Overall Width (In.) 4 in
- Dimension O 0.068 in
- For Use With Linear Motion Shafts
Explore More Products
- DAYTON Pillow Block, 1.500 In Bore, 4.000 In L 2CNN5
- DAYTON Pillow Block, 1.000 In Bore, 2.813 In L 2CNN3
- DAYTON Pillow Block, 0.750 In Bore, 1.875 In L 2CNN7
- DAYTON Pillow Block, 2.000 In Bore, 10.000 In L 2CNR8
- DAYTON Pillow Block, 1.500 In Bore, 3.750 In L 2CNP2
- DAYTON Pillow Block, 1.000 In Bore, 2.625 In L 2CNN8
- DAYTON Pillow Block, 1.500 In Bore, 9.000 In L 2CNR7
- DAYTON Pillow Block, 2.000 In Bore, 4.750 In L 2CNP3
- DAYTON Pillow Block, 1.000 In Bore, 6.000 In L 2CNR3
- NB Flange Bearing, Dia. 1.000 In, 2.250 In, Sq SWK16GUU
- THOMSON Pillow Block, 0.500 In Bore, 3.500 In L TWN8
- Dayton Mounted Linear Bearings