- Home
- /
- Pumps
- /
- Sump Pump & Utility Pumps
- /
- Battery Backup Sump Pumps
- /
- Sump/Battery Backup System, 9 Amps Backup
Phcc Pro Series
Sump/Battery Backup System, 9 Amps Backup
Mfr # PS-C33
Zoro # G2335243
Free Shipping & Returns
$1,019.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 (Primary); 1/3 (Secondary)
- Body Material Cast Iron, Stainless Steel (Primary); ABS (Secondary)
- Switch Actuation Dual Micro Reed
- Flow Rate @ 10 Ft. of Head 50.0 gpm (Primary); 40.0 gpm (Secondary)
- Min. Sump Pit Dia. 11 in
Customers Also Purchased
- Brand Phcc Pro Series
-
MFR #
PS-C33
-
Zoro #
G2335243
- UPC # 717301122026
- Country of Origin Multiple
- Category Battery Backup Sump Pumps
Dimensions
Min. Sump Pit Dia. | 11 in |
Cord Length | 10 ft |
Max. Diameter Solids | 7/8 in |
Width | 10" |
Height | 22-1/4" |
Length | 11" |
Max. Dia. Solids | 7/8" |
Cord Length - Pumps | 10 ft. (Primary), 7 ft. (Secondary) |
Max. Dia. Solids (In.) - Back-Up | 1/8 |
Primary Pump Maximum Solids Diameter | 7/8 in |
Primary Pump Overall Height | 22 1/4 in |
Discharge Dia. | 1 1/2 in |
Primary Pump Width at Widest Point | 10 in |
Secondary Pump Maximum Solids Diameter | 1/8 in |
Width at Widest Point | 10 in |
Overall Height | 22 1/4 in |
Details
HP | 1/3 (Primary); 1/3 (Secondary) |
Body Material | Cast Iron, Stainless Steel (Primary); ABS (Secondary) |
Switch Actuation | Dual Micro Reed |
Flow Rate @ 10 Ft. of Head | 50.0 gpm (Primary); 40.0 gpm (Secondary) |
Max. Head | 30.0 ft (Primary) |
Item | Sump/Battery Back-Up System |
Max. Flow (GPH) - Pumps | 3900 |
Agency Compliance | UL |
Max. Flow (GPH) | 3900 |
Housing Material | Cast Iron Stainless Steel (Primary); ABS (Secondary) |
Voltage - Pumps | 120VAC |
For Use With | Mfr. No. B-2200 |
GPH of Water @ 0 Ft. of Head | 3900 (Primary), 4000 (Secondary) |
Off Point (In.) | 10 seconds after the float drops which normally empties the pit (Primary) 30 Seconds (Secondary) |
Motor Type | PSC (Primary); Brush type DC (Secondary) |
Impeller Material | Polycarbonate (Primary) |
Item - Sump Pumps | Sump/Battery Back-Up System |
Shaft Seal | Dual Carbon Ceramic (Primary); Rulon (Secondary) |
Switch Type - Pumps | Caged Automatic Dual Float |
On Point | 9 1/2 in |
Max. Head - Pumps | 30 ft. |
Voltage | 115 |
Voltage - Back-Up | 12VDC |
Discharge NPT | 1-1/2" F |
GPH of Water @ 15 Ft. of Head | 2520 (Primary) 600 (Secondary) |
Off Point | 10 sec After the Float Drops Which Normally Empties the Pit (Primary); 30 sec (Secondary) |
GPH of Water @ 5 Ft. of Head | 3540 (Primary), 3100 (Secondary) |
Amps | 4.0 A |
Shaft Seal Material - Pumps | Carbon, Ceramic |
On Point (In.) | 9 1/2 (Primary); 11 1/2 (Secondary) |
GPM of Water @ 5 Ft. of Head | 59 (Primary), 51.67 (Secondary) |
Includes | 2 Pumps, Battery Box, Battery Fill Bottle, Monitoring Controller |
Impeller Material - Pumps | Polycarbonate |
Amps - Back-Up | 16.00 |
Pump Body Material | Cast Iron, Stainless Steel (Primary), ABS (Secondary) |
Max. Head (Ft.) - Back-Up | 17 |
Amps - Pumps | 4.00 |
12VDC Battery Charger | 13 Amps |
GPH of Water @ 10 Ft. of Head | 3000 (Primary); 2400 (Secondary) |
Pump HP | 1/3 |
Max. Flow (GPH) - Back-Up | 4000 |
Alarm Included | Yes |
Base Material | Non-corrosive Polypro. Strainer (Primary) ABS (Secondary) |
Duty | Continuous (Primary); Intermittent (Secondary) |
Max. Liquid Temp. | 104 Degrees F |
Switch Type | Caged Automatic Dual Float |
Primary Pump Flow Rate @ 5 Ft. of Head | 59.0 gpm |
Primary Pump Impeller Material | Polycarbonate |
Discharge Standard | NPT |
Flow Rate @ 15 Ft. of Head | 42.0 gpm (Primary); 10.0 gpm (Secondary) |
Alarm Application | Indoor |
Secondary Pump Duty Cycle | Intermittent |
Flow Rate @ 5 Ft. of Head | 59.0 gpm (Primary); 51.7 gpm (Secondary) |
Secondary Pump Flow Rate @ 15 Ft. of Head | 10.0 gpm |
Primary Pump Flow Rate @ 20 Ft. of Head | 30.0 gpm |
Secondary Pump Rated Voltage | 12V DC |
Switch Electrical Connection | Piggyback |
Secondary Pump Flow Rate @ 10 Ft. of Head | 40.0 gpm |
Primary Pump Body Material | Cast Iron, Stainless Steel |
Secondary Pump Shaft Seal Material | Rulon |
Primary Pump Maximum Head | 30 ft |
Secondary Pump Maximum Head | 17 ft |
Primary Pump Rated Voltage | 115V AC |
Primary Pump Duty Cycle | Continuous |
Duty Cycle | Continuous; Intermittent |
Discharge Gender | Female |
Secondary Pump Body Material | ABS |
Primary Pump Flow Rate @ 10 Ft. of Head | 50.0 gpm |
Primary Pump Amps | 4.0 |
Primary Pump Shaft Seal Material | Dual Carbon Ceramic |
Primary Pump Flow Rate @ 15 Ft. of Head | 42.0 gpm |
Discharge | 1-1/2 in FNPT |
Secondary Pump Flow Rate @ 5 Ft. of Head | 51.7 gpm |
Secondary Pump HP | 1/3 hp |
Primary Pump HP | 1/3 hp |
Flow Rate @ 20 Ft. of Head | 30.0 gpm (Primary) |
Secondary Pump Amps | 16 |
Description
Sump/Battery Back-Up System
Replacement Parts
- $229.999% off
On page
1 of 1
Explore More Products
- PHCC PRO SERIES Sump/Battery Backup System 6.5Amp Backup PS-C11
- PHCC PRO SERIES Pump, Battery Backup PHCC-1850
- PHCC PRO SERIES Pump, Battery Backup PHCC-1000
- PHCC PRO SERIES Sump/Battery Backup System, 10Amps Backup PS-C22
- PHCC PRO SERIES Battery Backup Sump Pump, High Capacity PHCC-2400
- ZOELLER Basement Sentry Battery Back Up Sump Pump 507-0005
- BASEPUMP RB750-AVB Residential Backup Sump Pump with Vacuum Breaker RB750-AVB
- ZOELLER Submersible Battery 12 V Back-Up Sump Pump System 508-0006
- LIBERTY PUMPS Battery Sump Pump, Discharge 1-1/2" NPT 442-25A-EYE
- FLOTEC Battery, Deep Cycle, 40AH AGM BAT40
- BASEPUMP RB750-EZ Residential Backup Sump Pump with Install Kit RB750-EZ
- Phcc Pro Series Battery Backup Sump Pumps