Speedaire
3/8" x 500 ft EPDM Bulk Multipurpose Air Hose 200 psi BK
Mfr # 20031490
Zoro # G2335742
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 500 ft.
- Tube Material EPDM
- Cover Material EPDM
- Hose Media Air, Mild Chemicals, Water
- Length 500 ft.
Explore More Products
- SPEEDAIRE Rubber Hose PN22N107G
- SPEEDAIRE 1/4" x 500 ft EPDM Bulk Multipurpose Air Hose 200 psi BK 20031487
- SPEEDAIRE 3/8" x 500 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL 10A219
- SPEEDAIRE Air Hose, 3/8" I.D., 300 psi, 250 ft. L F5Z03830-250
- SPEEDAIRE 1" x 450 ft Nitrile Bulk Multipurpose Air Hose 200 psi BK 20031506
- SPEEDAIRE 3/4" x 150 ft EPDM Bulk Multipurpose Air Hose 200 psi BK 20031501
- SPEEDAIRE 1" x 150 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL 20071019
- SPEEDAIRE 1/2" x 250 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL 20071013
- SPEEDAIRE 1" x 150 ft Nitrile Bulk Multipurpose Air Hose 200 psi BK 20031505
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL PLB05030-50-41
- REELCRAFT Reelcraft 1/2"x50' 300 PSI Nylon Braided PVC Low Pressure Air/Water Hose S601021-50
- Speedaire Multi-purpose Air Hoses