Vermont Gage
Go/No Go Set Plug Assy, 1 1/2-12 UNF 2A
Mfr # 371188050
Zoro # G2335925
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2A
- Material Tool Steel - Rc 60/62
- Overall Length 1-5/8"
- Thread Type UNF
Explore More Products
- VERMONT GAGE Go/No Go Set Plug Assy, 1 1/4-12 UNF 2A 371176050
- VERMONT GAGE Go/No Go Set Plug Assy, 7/8-9 UNC 2A 371157050
- VERMONT GAGE Plug Gage, No Go Type, 0.0800 in. dia. 141208000
- VERMONT GAGE Go/No Go Plug Gage Assy, M20.0-2.50 6H 302146530
- VERMONT GAGE Plug Gage, Tool Steel, 0.4376 in. dia. 141243760
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.25 6H 302128530
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.5209in. dia. 141152090
- VERMONT GAGE Plug Gage, Tool Steel, 0.5427 in. dia. 141254270
- VERMONT GAGE Plug Gage, Tool Steel, 0.4127 in. dia. 141241270
- HHIP 1/2-20UNF 2B Go-Nogo Thread Plug Gage Set 4101-0234
- VERMONT GAGE Plug Gage, Class X, 0.0150 in. dia. 141101500
- Vermont Gage Plug Gauges