Ampco Safety Tools
3/8 in Drive, 18mm 6 pt Metric Socket, 6 Points
Mfr # SS-3/8D18MM
Zoro # G2337106
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 3/16 in
Explore More Products
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points DW-3/4D1-1/4
- AMPCO SAFETY TOOLS 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points SS-1/2D15/16
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points DW-1/2D1-1/2
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points DW-1/2D1-1/4
- AMPCO SAFETY TOOLS 1/4 in Drive, 11/32" 6 pt SAE Socket, 6 Points DW-1/4D11/32
- AMPCO SAFETY TOOLS 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points SS-1/2D3/4
- AMPCO SAFETY TOOLS 2-3/4" SAE Socket, 6 Points SL-2-3/4
- AMPCO SAFETY TOOLS 1/4 in Drive, 6mm 6 pt Metric Socket, 6 Points DW-1/4D6MM
- AMPCO SAFETY TOOLS 1 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points SS-1D1-1/4
- URREA 3/8"drive, 24mm, 12 point short socket. 5224M
- PROTO 1/2 in Drive, 1-1/8" Hex SAE Socket, 6 Points J5436H
- Ampco Safety Tools Sockets