Shop Alternate Products
This Product is Discontinued
Husqvarna
Dry Coring Bit, 54 In, 10 In D, 5/8-11 (Discontinued)
Mfr # Dri-5
Zoro # G2337282
Free Shipping & Returns
This Product is Discontinued
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 5 in
- Drilling Depth 10 in
- Overall Length 10 in
- Thread Size 5/8-11