Stanley
Round Point Safety Blade, 2-3/16" L, PK5
Mfr # 11-987
Zoro # G2337334
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 2 3/16 in
- Material Carbon Steel
- Blade Width 3/4 in
- Blade Material Steel
Explore More Products
- STANLEY 2-Ended Hook Blade, 2-3/4In W, PK100 11-984
- STANLEY 2-Point Utility Blades (5-Pack) 11-921
- STANLEY 1-1/2 in. x 11/16 in. x 0.015625 in. Steel Razor Blade (100-Pack) 11-515
- STANLEY Steel Heavy Duty Blade Dispenser with Blades 2.4 in. L 100 pc 11-921A
- STANLEY 1-Pt Sngle Edge Pckt Knife Blde, 2-4/5" W 11-040
- STANLEY Bi-Metal Razor Blades Blue Blade 20Pk 2084200
- STANLEY Drywall Fixed Utility Knife 1774103
- STANLEY 100 Pack Hook Blades 2087102
- X-ACTO Bulk Pack Blade, X-Acto Knives, #2, PK100 X602
- EXCEL BLADES #16 Stencil Blades, 15 Pack Dispenser, 15PK 23016IND
- Stanley Utility Knife Blades