Parker
Brass Pipe Fitting, FNPT x MNPT x FNPT, 3/8" Pipe Size
Mfr # 6-6-6 ST-B
Zoro # G2337422
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Street Tee
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT x FNPT
- Basic Pipe Fitting Material Metal
Explore More Products
- PARKER Hex Head Plug, Brass, 1/2" Pipe Size, MNPT 218P-8
- PARKER Brass Pipe Fitting, MNPT x FNPT, 1/4" x 1/8" Pipe Size 4-2 RB-B
- PARKER Brass Dryseal Pipe Fitting, FNPT, 1/8" Pipe Size 213P-2
- PARKER 45 Extruded Street Elbow, Brass, 3/4 in 2214P-12-12
- PARKER Brass Pipe Fitting, MNPT, 1/8" Pipe Size 2 PHH-B
- PARKER Brass Pipe Fitting, MNPT, 1/8" Pipe Size 2-2 ME-B
- PARKER Tee, Brass, 1/2 in Pipe Size, 1900 PSI 1/2 MRO-B
- PARKER Brass Pipe Fitting, FNPT, 1/8" Pipe Size 2-2 FE-B
- PARKER Brass Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size 2-2 FHC-B
- ANDERSON METALS Nipple Hex Brass Mpt 3/4 756122-12
- LARSEN SUPPLY CO 1/2" Brs Fem Fl Swivel 17-5949
- Parker Brass Pipe Fittings