Pro Seal
Waterproof RTV Silicone Sealant, 3 oz, Clear, Temp Range -75 to 500 Degrees F
Mfr # 80066
Zoro # G2337474
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Sealant for Windshields and Sun Roofs
- Color Clear
- Size 3 oz
- Substrates Glass, Leather, Metal, Rubber, Vinyl
- Temp. Range -75 to 500 Degrees F
Explore More Products
- PRO SEAL Sealant RTV Silicone Sealant, 1 oz, Clear, Temp Range -75 to 500 Degrees F 80065
- PRO SEAL Waterproof RTV Silicone Sealant, 11.1 oz, Clear, Temp Range -75 to 500 Degrees F 80067
- PRO SEAL Gasket Maker RTV Silicone Sealant, 1 oz., Red, Temp Range -75 to 650 Degrees F 80724
- VIBRA-TITE Anaerobic Gasket Sealant, 300 mL, Pink, Temp Range -65 to 400 Degrees F 71030
- AFTERMARKET Dynatex Red Silicone RTV Gasket Maker DTX-49272-JN
- 3M SCOTCH-WELD Water-Resistant Neoprene Gasket Adhesive, 1 qt, Light Yellow, Temp Range -40 to 180 Degrees F 2141
- IMPERIAL SUPPLIES Multipurpose RTV Silicone Sealant, 8 oz, Blue, Temp Range -60 to 450 Degrees F 40JM28
- PERMATEX Rtv Blue Silicone Gasket Maker, 37461 37461
- NU-CALGON Leak Sealant, For 2 to 7.5 tons Systems 4050-12
- PERMATEX Gasket Maker Red 3.35Oz 27038
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, Red, Temp Range -65 to 300 Degrees F 73025
- Pro Seal Gasket Sealants & Makers