Aeroquip
Hose Assembly, hyd, 1/4 ID x 96 In, 1/4 NPT
Mfr # R2-4-96M
Zoro # G2337526
$80.84
30% off
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 5,800 psi
- Hose Inside Dia. 1/4 in
- Hose Length 8 ft
- Fitting Size 1/4 in x 1/4 in
- Fitting Type MNPT x MNPT
Explore More Products
- AEROQUIP Hose Assembly, hyd, 1/2 ID x 15 In, 1/2 NPT 1/2 FC410 15
- AEROQUIP Hose Assembly, hyd, 3/8 ID x 72 In, 1/4 NPT R2-6-72M
- AEROQUIP Hose Assembly, hyd, 3/8 ID x 15 In, 3/8 NPT 3/8 FC410 15
- AEROQUIP Hose Assembly, hyd, 1/4 IDx60 In, 7/16 JIC R2-4-60F
- AEROQUIP Hose Assembly, hyd, 1/2 ID x 96 In, 7/8 JIC R2-8-10-96F
- AEROQUIP Hose Assembly, hyd, 3/8 ID x 60 In, 3/8 NPT 3/8 FC410 60
- AEROQUIP Hose Assembly, 3/4 ID x 48 In, 1 1/16 JIC R2-12-48F
- AEROQUIP Hose Assembly, hyd, 3/8 ID x 24 In, 1/4 NPT R2-6-24M
- AEROQUIP Hose Assembly, 3/4 ID x 60 In, 1 1/16 JIC R2-12-60F
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" FJX x 1/2" FJX - 3250 psi XCP3-08,08FJX-08FJX,18 IN OAL
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 12" Length - 1/4" FJX x 1/4" MP - 4060 psi XCP4-04,04FJX-04MP,12 IN OAL
- Aeroquip Hydraulic Hoses & Fittings