Square D
Clamp, Screw On End, GH Channel
Mfr # 9080GH10
Zoro # G2337632
$2.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GH Channel, NEMA Terminal Block 9080 MODEL
- Height 1.13 in
- Width 1.25 in
- Standards REACH
- Thickness 0.4 in
Explore More Products
- SQUARE D Mounting Channel, 16 in L, Standard 9080GH116
- SQUARE D Mounting Channel, Model 9080, 10 in L 9080GH110
- SQUARE D Mounting Channel, 36 in L, Standard 9080GH136
- SQUARE D Channel, 35mm Din Rail, 39 in L, Prepunched 9080MH339
- SQUARE D Mounting Channel, 72 in L, Standard 9080GH172
- SQUARE D Mounting Channel, 12 in L, Standard 9080GH112
- SQUARE D Clamp, Slip In End, For GH Channel 9080GH11
- MOXA 60 W/2.5 A Din-Rail 24 Vdc Power Supply, Universal 85 To 264 Vac Or HDR-60-24
- SQUARE D Multi 9 Spacer For Din Rail MG27062
- MOXA 120 W/5.0 A Din-Rail 24 Vdc Power Supply, Universal 90 To 264 Vac NDR-120-24
- FUNCTIONAL DEVICES-RIB Mounting Track DIN Rail, 35mmx7.5mmx1m ADIN35
- Square D DIN Rails