Zoro Select
Drywall Screw, M4.2 x 41/64 in, Steel, Trim Head Phillips Drive, 100 PK
Mfr # 5ZDP2
Zoro # G2337785
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size M4.2
- Fastener Length 41/64 in
- Head Type Trim
- Drive Phillips
- Drive Size #2
Explore More Products
- ZORO SELECT Drywall Screw, #10 x 1-1/2 in, Steel, Flat Head Phillips Drive, 1000 PK 1024CPG
- ZORO SELECT Drywall Screw, #10 x 1-1/2 in, Steel, Flat Head Phillips Drive, 200 PK U31300.019.0150
- ZORO SELECT Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Phillips Drive, 50 PK 5RKR2
- ZORO SELECT Drywall Screw, #10 x 4 in, Steel, Flat Head Phillips Drive, 100 PK U31305.019.0400
- ZORO SELECT Drywall Screw, #8 x 2-1/2 in, Steel, Bugle Head Phillips Drive, 2500 PK DPBI0-802501-2500P
- ZORO SELECT Drywall Screw, #10 x 4 in, Steel, Bugle Head Phillips Drive, 100 PK U31300.019.0400
- ZORO SELECT Drywall Screw, #7 x 2 in, Steel, Flat Head Phillips Drive, 2500 PK 0740CPGY
- ZORO SELECT Drywall Screw, #10 x 5 in, Steel, Flat Head Phillips Drive, 500 PK 1080CPG
- ZORO SELECT Drywall Screw, #8 x 1-1/2 in, Steel, Truss Head Phillips Drive, 3000 PK 0824YPMB
- ZORO SELECT Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Phillips Drive, 2000 PK 0820CPG
- ZORO SELECT Drywall Screw, #8 x 1 in, Steel, Flat Head Torx Drive, 2000 PK 0816CTG
- Zoro Select Drywall Screws