Lincoln
Oil Pump Transfer System, Air-Operated
Mfr # 2524
Zoro # G2338506
Free Shipping & Returns
$1,341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air-Operated
- Air Motor Size (In.) 2-1/2
- Pump Ratio 5:1
- Container Size 55 gal.
- Consumption @ 100 PSI 14 cfm
Explore More Products
- LINCOLN Bare Stub Oil Pump, Med Pressure, 6 GPM 84933
- LINCOLN Bare Stub Oil Pump, Air, 6 GPM 282396
- LINCOLN Oil Pump Transfer System, Air-Operated 2437
- LINCOLN Rotary Pump, 3-Vane, w/Hose, 16 to 55 Gal. 1385-H
- LINCOLN Oil Pump Transfer System, Air-Operated 2424
- LINCOLN Single Acting Oil Pump, Air, 6 GPM 4491
- LINCOLN Oil Pump Transfer System, Air-Operated 1952
- LINCOLN Oil Pump Transfer System, Air-Operated 1914
- LINCOLN Oil Pump Transfer System, Air-Operated 1901
- TRICO Pump, Lubrication PE-1202-05
- LEGACY Gear Oil Package, Air Op, Ratio 3:1, 16 gal 5TCU6
- Lincoln Oil Pumps