Shop Alternate Products
This Product is Discontinued
Utica
Insulated Screwdriver Bit, SAE, 1/10", Tang (Discontinued)
Mfr # TW3D
Zoro # G2339045
This Product is Discontinued
Key Features
- Application - Tools Hand
- Bit Style Slotted
- Fastening Tool Tip Size 1/16 in
- Shank Style Tang
- Hex Shank Size 3/32"