Dayton
Washdown Motor, 3 Ph, TEFC, 2 HP, 3480 rpm
Mfr # 6WY48
Zoro # G2339513
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- RPM Range 3,001-3,600
- Voltage 230/460V AC
- Frame 56HC
Explore More Products
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 3480 rpm 6WY44
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 3460 rpm 6WY32
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1725 rpm 1TRZ4
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 1765 rpm 5XAV3
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm 6WY42
- DAYTON Washdown Mtr, Cap Strt, TEFC, 3/4hp, 1745rpm 11G253
- DAYTON Washdown Motor, 3 Ph, TENV, 1/3 HP, 1725 rpm 1TTB1
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 1745 rpm 5XAT5
- DAYTON Washdown Motor, 3 Ph, TEFC, 1 HP, 1165 rpm 4GPT1
- LEESON Washdown Motor, 1 HP, Face/Base, 60 Hz, CWSE 119476.00
- WEG 00218ET3E56CFL-S, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless 00218ET3E56CFL-S
- Dayton DC Washdown Motors