Zoro Select
Mini Change Over Relay, SPDT, 20A, 12V, PK2
Mfr # 5RLU7
Zoro # G2339517
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Contact Form - Relay SPDT
- Features B1 Pin
- Mounting Socket
- Coil Volts 12V DC
Explore More Products
- ZORO SELECT Mini Relay, SPDT, 20A, 12VDC, PK2 5ZMU2
- ZORO SELECT Heavy Duty Push Pull Switch, SPST, PK2 5RLV9
- ZORO SELECT Power Relay, SPST, 50A, 12VDC 5ZMU6
- ZORO SELECT Automotive Circuit Breaker, 5RLT, 200A, 30V 5RLT1
- ZORO SELECT Mini Relay, SPST, 30A, 12VDC 5ZMT7
- ZORO SELECT Heavy Duty Push Pull Switch, SPST 5RLW0
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12V, PK2 5RLU9
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12VDC 5ZMT5
- ZORO SELECT Mini Change Over Relay, SPDT, 40A, 12VDC 5ZMU0
- BLUE SEA SYSTEMS 5135 350A ANL Fuse 5135
- GROTE Circuit Breaker Panel, 10 Position 82-2305
- Zoro Select Automotive Electrical