Dayton
Overload Relay, 0.40 to 0.63A, Class 10, 3P
Mfr # 6ECA6
Zoro # G2339547
$13.02
10% off
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 0.40 to 0.63A
- Use With - Contactors and Starters Dayton IEC Contactors 9 to 18 Amps
- Overload Relay Current Range 0.40 to 0.63A
- NEMA Size Not Applicable
- Trip Class - Overload 10
Explore More Products
- DAYTON Ovrload Relay, 4 to 6A, Class 10, Bimetallc 6ECC1
- DAYTON Overload Relay, 2.50 to 4A, Class 10, 3P 6ECC0
- DAYTON Ovrload Rely, 23 to 32A, Class 10, Bimetllc 6ECC7
- DAYTON Ovrload Rely, 37 to 50A, Class 10, Bimetllc 6EAZ9
- DAYTON Overload Relay, 0.63 to 1A, Class 10, 3P 6ECA7
- DAYTON Ovrload Rely, 48 to 65A, Class 10, Bimetllc 6ECA0
- DAYTON Ovrload Rely, 80 to 93A, Class 10, Bimetllc 6ECC9
- DAYTON Overload Relay, 0.16 to 0.25A, Class 10, 3P 6ECA4
- DAYTON Overload Relay, 0.25 to 0.40A, Class 10, 3P 6ECA5
- SIEMENS Ovrload Relay, 17 to 22A, 3P, Class 10,690V 3RU21264CB0
- SCHNEIDER ELECTRIC Lr9D Electronic Olr, 6.4-32A, 600VAC LR9D32
- Dayton Overload Relays